Zoro Homepage

Socket Set, 3/8" Drive, Metric, 11 pcs.

  • Mfr # CMMT12045

  • Zoro # G203866752


product price: $37.98
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
6
Includes
3/8-in. Drive Deep 6 PT Sockets MM - 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{11}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12045
Zoro #
G203866752
UPC #
885911588232
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
9 mm to 19 mm
Container Length
20 1/2 in
Container Width
14 1/4 in
Container Height
5 1/2 in
Deep Socket Size
3/8 in
Socket Size
9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Socket Set
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
6
Includes
3/8-in. Drive Deep 6 PT Sockets MM - 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{11}}
Measurement Type
Metric
Number of Pieces
11
Includes Wrenches
No
Socket Shape
6-Point
Includes Drive Tools
Yes
Product Type
Socket Set
Number of Deep Sockets
11
Includes Deep Sockets
Deep Sockets Included

Description

Socket Set, Deep Socket Count/Style (11) 6-Point, Drive Size 3/8 in, Metric, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.