Zoro Homepage

Socket Wrench Set, 1/2" Drive, 22 pcs.

  • Mfr # CMMT12030

  • Zoro # G603927282


product price: $79.98
/ea
Free Shipping & Returns

Key Features

Finish
Gun Metal Chrome
Overall Length
14 3/4 in
Standards
ASME
Material
Gunmetal
Number of Pieces
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12030
Zoro #
G603927282
UPC #
885911589727
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
14 3/4 in
Socket Size Range
3/8 in to 15/16 in, 14 mm to 22 mm
Container Height
7 1/8 in
Container Width
9 1/8 in
Container Length
15 15/16 in
Standard Socket Style/Size
(19) 6 PT
Socket Size
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16-in, 14, 15, 16, 17, 18, 19, 20, 21, 22mm

Details

Item
Socket Wrench Set
Finish
Gun Metal Chrome
Standards
ASME
Material
Gunmetal
Number of Pieces
19
Includes
Corrosion Resistant
Corrosion-Resistant
Measurement Type
Fractional & Metric
Socket Shape
6-Point
Includes Drive Tools
Drive Tools Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Organizer
Corrosion-Resistance
Corrosion-Resistant

Description

Socket Wrench Set, Standard Socket Style/Size (19) 6 PT, Drive Size 1/2 in, Gunmetal, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.