Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Wrench Set, 3/8" Drive, 22 pcs.

  • Mfr # CMMT12029

  • Zoro # G103927331


product price: $64.98
/ea

Key Features

Drive Size
3/8"
Finish
Gun Metal Chrome
Overall Length
14 3/4 in
Number of Pieces
22
Corrosion Resistant
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT12029
Zoro #
G103927331
UPC #
885911588188
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
14 3/4 in
Point Size
6
Socket Size Range
1/4 in to 3/4 in, 8 mm to 19 mm
Container Height
7 1/8 in
Container Length
15 15/16 in
Container Width
9 1/8 in
Socket Size
1/4-in,5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4-in), (8,10,12,13,14,15,16,17,18,19mm)
Standard Socket Style/Size
(19) 6 PT

Details

Item
Socket Wrench Set
Finish
Gun Metal Chrome
Number of Pieces
22
Corrosion Resistant
Corrosion-Resistant
Measurement Type
Fractional & Metric
Material
Gunmetal
Includes
3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in.-in. {{9}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 8, 10, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Universal Joint {{1}}, 3/8-in. Drive Ext Bar- 6-in. {{1}}, 120 Tooth 3/8-in. Ratchet {{1}}
Standards
ASME
Includes Drive Tools
Drive Tools Included
Socket Shape
6-Point
Container Type
Organizer
Includes Flex Sockets
Flex Sockets Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Socket Wrench Set, Standard Socket Style/Size (19) 6 PT, Drive Size 3/8 in, Gunmetal, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.