Zoro Homepage

Sockets, 11-pc 1/4" Drive Metric 6 Point

  • Mfr # CMMT12051

  • Zoro # G703866740


product price: $29.98
/ea

Key Features

Drive Size
1/4"
Finish
Full Polish Chrome
Includes
1/4-in. Drive Deep 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM {{11}}
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12051
Zoro #
G703866740
UPC #
885911586542
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 11-pc 1/4" Drive Metric 6 Point
Finish
Full Polish Chrome
Includes
1/4-in. Drive Deep 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM {{11}}
Number of Pieces
11

Description

Sockets, 11-pc 1/4 In. Drive Metric 6 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.