Zoro Homepage

Sockets, 11-pc 1/4" Drive SAE 6 Point De

  • Mfr # CMMT12050

  • Zoro # G903927258


product price: $29.98
/ea

Key Features

Drive Size
1/4"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Includes
1/4-in. Drive Deep 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. , 9/32-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2, 9/16-in. {{11}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12050
Zoro #
G903927258
UPC #
885911586535
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 11-pc 1/4" Drive SAE 6 Point De
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Includes
1/4-in. Drive Deep 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. , 9/32-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2, 9/16-in. {{11}}
Number of Pieces
11

Description

Sockets, 11-pc 1/4 In. Drive SAE 6 Point De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.