
Sockets, 1/2" Drive 1-1/8" 12 Point SAE
Mfr # CMMT47516
Zoro # G204079014
product price: $8.59
/eaSold in multiples of 4 for $34.36
Key Features
Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT47516
Zoro #
G204079014
UPC #
885911588584
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Sockets, 1/2" Drive 1-1/8" 12 Point SAE
Finish
Full Polish Chrome
Number of Pieces
1
Includes
1/2-in. Drive 1-1/8-in. 12 Point SAE Shallow Socket {{1}}
Measurement Type
SAE
Description
Sockets, 1/2 In. Drive 1-1/8 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.