
Sockets, 1/2" Drive 11mm Metric Deep Soc
Mfr # CMMT13008
Zoro # G004180699
product price: $8.99
/eaKey Features
Drive Size
1/2"
Finish
Black Oxide
SAE or Metric
Metric
Number of Pieces
1
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT13008
Zoro #
G004180699
UPC #
885911589413
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Sockets, 1/2" Drive 11mm Metric Deep Soc
Finish
Black Oxide
SAE or Metric
Metric
Number of Pieces
1
Includes
CMMT13008 1/2-in. DRIVE 11MM METRIC DEEP SOCKET {{1}}
Measurement Type
Metric
Description
Sockets, 1/2 In. Drive 11mm Metric Deep Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.