Zoro Homepage

Sockets, 1/2" Drive 21mm Metric Deep Imp

  • Mfr # CMMT16081

  • Zoro # G004180637


product price: $7.99
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Includes
1/2-in. Drive 21mm Metric Deep Impact Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT16081
Zoro #
G004180637
UPC #
885911589505
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 1/2" Drive 21mm Metric Deep Imp
SAE or Metric
Metric
Includes
1/2-in. Drive 21mm Metric Deep Impact Socket {{1}}

Description

Sockets, 1/2 In. Drive 21mm Metric Deep Imp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.