Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 1/2" Drive 24mm Metric Impact S

  • Mfr # CMMT15870

  • Zoro # G704104988


product price: $8.45
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Includes
1/2-in. Drive 24mm Metric Impact Shallow Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT15870
Zoro #
G704104988
UPC #
885911589284
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 1/2" Drive 24mm Metric Impact S
SAE or Metric
Metric
Includes
1/2-in. Drive 24mm Metric Impact Shallow Socket {{1}}

Description

Sockets, 1/2 In. Drive 24mm Metric Impact S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.