Zoro Homepage

Sockets, 1/2" Drive 27mm 12 Point Shallo

  • Mfr # CMMT44243

  • Zoro # G404078855


product price: $7.49
/ea
Sold in multiples of 4 for $29.96

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44243
Zoro #
G404078855
UPC #
885911588799
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 1/2" Drive 27mm 12 Point Shallo
Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
Includes
1/2-in. Drive 27mm 12 Point Shallow Socket {{1}}

Description

Sockets, 1/2 In. Drive 27mm 12 Point Shallo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.