Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 1/2" Drive 7/16" 12 Point SAE D

  • Mfr # CMMT83186

  • Zoro # G304078986


product price: $13.69
/ea

Key Features

Drive Size
1/2"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT83186
Zoro #
G304078986
UPC #
885911588935
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 1/2" Drive 7/16" 12 Point SAE D
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
Includes
1/2-in. Drive 7/16-in. 12 Point SAE Deep Socket {{1}}
Measurement Type
SAE

Description

Sockets, 1/2 In. Drive 7/16 In. 12 Point SAE D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.