Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 12-pc 1/2" SAE Deep Impact Sock

  • Mfr # CMMT15886

  • Zoro # G903876341


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Oxide
Includes
1/2-in. Drive Deep Impact Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. , 1-1/16-in. {{12}}
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT15886
Zoro #
G903876341
UPC #
885911594332
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 12-pc 1/2" SAE Deep Impact Sock
Finish
Black Oxide
Includes
1/2-in. Drive Deep Impact Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. , 1-1/16-in. {{12}}
Number of Pieces
12

Description

Sockets, 12-pc 1/2 In. SAE Deep Impact Sock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.