Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 12-pc Tamper-Resistant Torx Bit

  • Mfr # CMMT49293

  • Zoro # G503927344


product price: $49.98
/ea

Key Features

Drive Size
Mixed
Finish
Full Polish Chrome
Includes
1/4-in. Drive Tamperproof Torx Bit Sockets - T7, T8, T10, T15, T20, T25, T27 {{7}}, 3/8-in. Drive Tamperproof Torx Bit Socket - T30, T40, T45, T50, T55 {{5}}
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT49293
Zoro #
G503927344
UPC #
885911590204
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Mixed

Details

Item
Sockets,12-pc Tamper-Resistant Torx Bit
Finish
Full Polish Chrome
Includes
1/4-in. Drive Tamperproof Torx Bit Sockets - T7, T8, T10, T15, T20, T25, T27 {{7}}, 3/8-in. Drive Tamperproof Torx Bit Socket - T30, T40, T45, T50, T55 {{5}}
Number of Pieces
12

Description

Sockets,12-pc Tamper-Resistant Torx Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.