Zoro Homepage

Sockets, 1/4" Drive 12mm 6 Point Deep So

  • Mfr # CMMT44409

  • Zoro # G604105078


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44409
Zoro #
G604105078
UPC #
885911586054
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 12mm 6 Point Deep So
Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
Metric
Includes
1/4-in. Drive 12mm 6 Point Deep Socket {{1}}

Description

Sockets, 1/4 In. Drive 12mm 6 Point Deep So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.