
Sockets, 1/4" Drive 1/4" 6 Point SAE Sha
Mfr # CMMT43493
Zoro # G404104721
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT43493
Zoro #
G404104721
UPC #
885911585910
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Sockets, 1/4" Drive 1/4" 6 Point SAE Sha
Finish
Full Polish Chrome
Number of Pieces
1
Includes
1/4-in. Drive 1/4-in. 6 Point SAE Shallow Socket {{1}}
Measurement Type
SAE
Description
Sockets, 1/4 In. Drive 1/4 In. 6 Point SAE Sha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.