Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 1/4" Drive 4mm 6 Point Shallow

  • Mfr # CMMT43505

  • Zoro # G404078893


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT43505
Zoro #
G404078893
UPC #
885911586221
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 4mm 6 Point Shallow
Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
Includes
1/4-in. Drive 4mm 6 Point Shallow Socket {{1}}

Description

Sockets, 1/4 In. Drive 4mm 6 Point Shallow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.