Zoro Homepage

Sockets, 1/4" Drive 5-1/2mm 6 Point Shal

  • Mfr # CMMT43511

  • Zoro # G904104948


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43511
Zoro #
G904104948
UPC #
885911586238
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 5-1/2mm 6 Point Shal
Finish
Full Polish Chrome
Measurement Type
Metric
Includes
1/4-in. Drive .5mm 6 Point Shallow Socket {{1}}
Number of Pieces
1

Description

Sockets, 1/4 In. Drive 5-1/2mm 6 Point Shal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.