Zoro Homepage

Sockets, 1/4" Drive 5/32" 12 Point SAE D

  • Mfr # CMMT99102

  • Zoro # G804078813


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Finish
Full Polish Chrome
Measurement Type
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT99102
Zoro #
G804078813
UPC #
885911586283
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 5/32" 12 Point SAE D
Finish
Full Polish Chrome
Includes
1/4-in. Drive 5/32-in. 12 Point SAE Deep Socket {{1}}
Measurement Type
SAE
Number of Pieces
1

Description

Sockets, 1/4 In. Drive 5/32 In. 12 Point SAE D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.