
Sockets, 1/4" Drive 5.5mm 6 Point Deep S
Mfr # CMMT99104
Zoro # G904078843
product price: $3.99
/eaSold in multiples of 4 for $15.96
Key Features
Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT99104
Zoro #
G904078843
UPC #
885911586269
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Sockets, 1/4" Drive 5.5mm 6 Point Deep S
Finish
Full Polish Chrome
Number of Pieces
1
Includes
1/4-in. Drive 5.5mm 6 Point Deep Socket {{1}}
Measurement Type
Metric
Description
Sockets, 1/4 In. Drive 5.5mm 6 Point Deep S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.