
Sockets, 1/4" Drive 5mm 6 Point Deep Soc
Mfr # CMMT44402
Zoro # G604078983
product price: $5.29
/eaKey Features
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT44402
Zoro #
G604078983
UPC #
885911585996
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Sockets, 1/4" Drive 5mm 6 Point Deep Soc
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Measurement Type
Metric
Includes
1/4-in. Drive mm 6 Point Deep Socket {{1}}
Description
Sockets, 1/4 In. Drive 5mm 6 Point Deep Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.