Zoro Homepage

Sockets, 1/4" Drive 7/16" 6 Point SAE Sh

  • Mfr # CMMT43498

  • Zoro # G104104809


product price: $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43498
Zoro #
G104104809
UPC #
885911585965
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 7/16" 6 Point SAE Sh
Finish
Full Polish Chrome
Includes
1/4-in. Drive 7/16-in. 6 Point SAE Shallow Socket {{1}}
Number of Pieces
1
Measurement Type
SAE

Description

Sockets, 1/4 In. Drive 7/16 In. 6 Point SAE Sh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.