Zoro Homepage

Sockets, 1/4" Drive 7/32" 6 Point SAE Sh

  • Mfr # CMMT43492

  • Zoro # G304104487


product price: $3.65
/ea

Key Features

Drive Size
1/4"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43492
Zoro #
G304104487
UPC #
885911585903
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 7/32" 6 Point SAE Sh
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Includes
1/4-in. Drive 7/32-in. 6 Point SAE Shallow Socket {{1}}
Measurement Type
SAE

Description

Sockets, 1/4 In. Drive 7/32 In. 6 Point SAE Sh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.