Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 1/4" Drive 7mm 6 Point Shallow

  • Mfr # CMMT43503

  • Zoro # G904078836


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43503
Zoro #
G904078836
UPC #
885911586108
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 7mm 6 Point Shallow
Finish
Full Polish Chrome
Includes
1/4-in. Drive 7mm 6 Point Shallow Socket {{1}}
Measurement Type
Metric
Number of Pieces
1

Description

Sockets, 1/4 In. Drive 7mm 6 Point Shallow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.