Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive

  • Mfr # CMMT42662

  • Zoro # G704180692


product price: $8.55
/ea

Key Features

Drive Size
1/4"
Finish
Full Polish Chrome
Measurement Type
Torx
Includes
1/4-in. Drive T20 Torx Bit Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42662
Zoro #
G704180692
UPC #
885911586665
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive T20 Torx Bit Socket
Finish
Full Polish Chrome
Measurement Type
Torx
Includes
1/4-in. Drive T20 Torx Bit Socket {{1}}

Description

Sockets, 1/4 In. Drive T20 Torx Bit Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.