Zoro Homepage

Sockets, 19mm 72 Tooth 12 Point Metric R

  • Mfr # CMMT39239

  • Zoro # G404180664


product price: $25.99
/ea

Key Features

Size
19 mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
12
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT39239
Zoro #
G404180664
UPC #
885911585583
Country of Origin
Taiwan, Province of China

Dimensions

Size
19 mm

Details

Item
Sockets, 19mm 72 Tooth 12 Point Metric R
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
12
Includes
19mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
Number of Pieces
1
Measurement Type
Metric

Description

Sockets, 19mm 72 Tooth 12 Point Metric R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.