Zoro Homepage

Sockets, 22-pc 1/2" 6 Point Universal So

  • Mfr # CMMT12015

  • Zoro # G603964799


product price: $74.98
/ea

Key Features

Drive Size
1/2"
Finish
Full Polish
Includes
1/2-in. Drive ratchet {{1}}, 1/2-in. Drive 5-in. extension {{1}}, 1/2-in. sockets {{20}}
Measurement Type
Fractional & Metric
Number of Pieces
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12015
Zoro #
G603964799
UPC #
885911604604
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 22-pc 1/2" 6 Point Universal So
Finish
Full Polish
Includes
1/2-in. Drive ratchet {{1}}, 1/2-in. Drive 5-in. extension {{1}}, 1/2-in. sockets {{20}}
Measurement Type
Fractional & Metric
Number of Pieces
22

Description

Sockets, 22-pc 1/2 In. 6 Point Universal So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.