Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 23-pc 1/2" SAE/Metric Deep Impa

  • Mfr # CMMT16970

  • Zoro # G403866767


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
1/2-in. Drive Deep Impact Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. {{11}}, 1/2-in. Drive Deep Impact Sockets - 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm {{11}}, 1/2-in. Drive Impact Ext Bar - 3-in. {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT16970
Zoro #
G403866767
UPC #
885911594356
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 23-pc 1/2" SAE/Metric Deep Impa
Includes
1/2-in. Drive Deep Impact Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. , 1-in. {{11}}, 1/2-in. Drive Deep Impact Sockets - 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm {{11}}, 1/2-in. Drive Impact Ext Bar - 3-in. {{1}}

Description

Sockets, 23-pc 1/2 In. SAE/Metric Deep Impa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.