Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 25-pc Bit Socket And External T 1/4, 3/8 Dr, Full Polish Chrome

  • Mfr # CMMT99258

  • Zoro # G603927398


product price: $57.98
/ea

Key Features

Drive Size
1/4 | 3/8
Finish
Full Polish Chrome
Includes
1/4-in. Drive External Torx Bit Sockets - E6, E7, E8 {{3}}, 1/4-in. Drive Torx Bit Sockets - T15, T20, T25 {{3}}, 3/8-in. Drive Phillips Bit Sockets - #1, #2, #3 {{3}}, 3/8-in. Drive Slotted Bit Sockets - 7/32-in. , 3/8-in. , 9/32-in. {{3}}, 3/8-in. Drive External Torx Bit Sockets - E10, E12, E14, E16 {{4}}, 3/8-in. Drive Torx Bit Sockets - T27, T30, T40, T45, T47, T50 {{6}}, 3/8-in. Drive Hex Bit Sockets - 10mm, 3/8-in. {{2}}, 3/8-in. Drive Size Adapter - 1/4-in. {{1}}, ,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT99258
Zoro #
G603927398
UPC #
885911590228
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 3/8

Details

Item
Sockets, 25-pc Bit Socket And External T
Finish
Full Polish Chrome
Includes
1/4-in. Drive External Torx Bit Sockets - E6, E7, E8 {{3}}, 1/4-in. Drive Torx Bit Sockets - T15, T20, T25 {{3}}, 3/8-in. Drive Phillips Bit Sockets - #1, #2, #3 {{3}}, 3/8-in. Drive Slotted Bit Sockets - 7/32-in. , 3/8-in. , 9/32-in. {{3}}, 3/8-in. Drive External Torx Bit Sockets - E10, E12, E14, E16 {{4}}, 3/8-in. Drive Torx Bit Sockets - T27, T30, T40, T45, T47, T50 {{6}}, 3/8-in. Drive Hex Bit Sockets - 10mm, 3/8-in. {{2}}, 3/8-in. Drive Size Adapter - 1/4-in. {{1}}, ,

Description

Sockets, 25-pc Bit Socket And External T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.