Sockets, 3-pc 3 Drive 6" Extension Bar S 1/4, 1/2, 3/8 Dr, Full Polish Chrome

  • Mfr # CMMT34533

  • Zoro # G603927299


product price:  $33.89
/ea

Key Features

Drive Size
1/4 | 1/2 | 3/8
Finish
Full Polish Chrome
Includes
1/4-in. Drive Ext Bar - 6-in. {{1}}, 3/8-in. Drive Ext Bar - 6-in. {{1}}, 1/2-in. Drive Ext Bar - 6-in. {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT34533
Zoro #
G603927299
UPC #
885911590006
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 1/2 | 3/8

Details

Item
Sockets, 3-pc 3 Drive 6" Extension Bar S
Finish
Full Polish Chrome
Includes
1/4-in. Drive Ext Bar - 6-in. {{1}}, 3/8-in. Drive Ext Bar - 6-in. {{1}}, 1/2-in. Drive Ext Bar - 6-in. {{1}}

Description

Sockets, 3-pc 3 Drive 6 In. Extension Bar S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.