Zoro Homepage

Sockets, 3-pc Universal Joint Set

  • Mfr # CMMT99277

  • Zoro # G203927392


product price: $17.99
/ea

Key Features

Drive Size
1/4 | 3/8 | 1/2
Finish
Full Polish Chrome
Material
Chrome Vanadium Steel
Standards
ASME
Includes
1/4-in. Drive Universal Joint {{1}}, 3/8-in. Drive Universal Joint {{1}}, 1/2-in. Drive Universal Joint {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT99277
Zoro #
G203927392
UPC #
885911589963
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 3/8 | 1/2
Output Drive Size
1/4 in, 3/8 in, 1/2 in
Input Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Depth
Standard

Details

Item
Sockets, 3-pc Universal Joint Set
Finish
Full Polish Chrome
Material
Chrome Vanadium Steel
Standards
ASME
Includes
1/4-in. Drive Universal Joint {{1}}, 3/8-in. Drive Universal Joint {{1}}, 1/2-in. Drive Universal Joint {{1}}
Corrosion Resistant
Yes
Number of Pieces
3
Measurement Type
Metric, SAE

Description

Sockets, 3-pc Universal Joint Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.