
Sockets, 3/4" Drive 1-13/16" 12 Point SA
Mfr # CMMT19645
Zoro # G204104853
product price: $26.49
/eaKey Features
Drive Size
3/4"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT19645
Zoro #
G204104853
UPC #
885911589888
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Details
Item
Sockets, 3/4" Drive 1-13/16" 12 Point SA
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Number of Pieces
1
Includes
3/4-in. Drive 1-13/16-in. 12 Point SAE Shallow Socket {{1}}
Description
Sockets, 3/4 In. Drive 1-13/16 In. 12 Point SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.