
Sockets, 3/4" Drive 1-7/8" 12 Point SAE
Mfr # CMMT47787
Zoro # G204078819
product price: $27.29
/eaKey Features
Drive Size
3/4"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT47787
Zoro #
G204078819
UPC #
885911589895
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Details
Item
Sockets, 3/4" Drive 1-7/8" 12 Point SAE
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Number of Pieces
1
Includes
3/4-in. Drive 1-7/8-in. 12 Point SAE Shallow Socket {{1}}
Description
Sockets, 3/4 In. Drive 1-7/8 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.