Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 3/4" Drive 24 Tooth Pear Head

  • Mfr # CMMT13015

  • Zoro # G504180656


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Pieces
1
Measurement Type
Fractional & Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT13015
Zoro #
G504180656
UPC #
885911604529
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Sockets, 3/4" Drive 24 Tooth Pear Head
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Pieces
1
Includes
CMMT13015 3/4-in. DRIVE 24-TOOTH PEAR HEAD {{1}}
Measurement Type
Fractional & Metric

Description

Sockets, 3/4 In. Drive 24 Tooth Pear Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.