
Sockets, 3/8" Drive 10mm 6 Point Shallow
Mfr # CMMT43542
Zoro # G504078960
product price: $4.29
/eaSold in multiples of 4 for $17.16
Key Features
Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT43542
Zoro #
G504078960
UPC #
885911587037
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Sockets, 3/8" Drive 10mm 6 Point Shallow
Finish
Full Polish Chrome
Number of Pieces
1
Includes
3/8-in. Drive 10mm 6 Point Shallow Socket {{1}}
Measurement Type
Metric
Description
Sockets, 3/8 In. Drive 10mm 6 Point Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.