Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive

  • Mfr # CMMT42679

  • Zoro # G404180695


product price: $7.75
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
Metric
Measurement Type
Metric
Includes
3/8-in. Drive 10mm Hex Bit Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42679
Zoro #
G404180695
UPC #
885911587570
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 10mm Hex Bit Socket
Finish
Full Polish Chrome
SAE or Metric
Metric
Measurement Type
Metric
Includes
3/8-in. Drive 10mm Hex Bit Socket {{1}}

Description

Sockets, 3/8 In. Drive 10mm Hex Bit Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.