
Sockets, 3/8" Drive 13/16" 6 Point SAE S, CMMT43338
Mfr # CMMT43338
Zoro # G804079001
product price: $9.39
/eaKey Features
Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT43338
Zoro #
G804079001
UPC #
885911586870
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Sockets, 3/8" Drive 13/16" 6 Point SAE S
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Includes
3/8-in. Drive 13/16-in. 6 Point SAE Shallow Socket {{1}}
Number of Pieces
1
Description
Sockets, 3/8 In. Drive 13/16 In. 6 Point SAE S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.