
Sockets, 3/8" Drive 18mm 6 Point Deep So
Mfr # CMMT44435
Zoro # G504104935
product price: $6.29
/eaSold in multiples of 4 for $25.16
Key Features
Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT44435
Zoro #
G504104935
UPC #
885911586986
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Sockets, 3/8" Drive 18mm 6 Point Deep So
Finish
Full Polish Chrome
Includes
3/8-in. Drive 18mm 6 Point Deep Socket {{1}}
Number of Pieces
1
Measurement Type
Metric
Description
Sockets, 3/8 In. Drive 18mm 6 Point Deep So
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.