Zoro Homepage

Sockets, 3/8" Drive 20mm 6 Point Shallow

  • Mfr # CMMT43580

  • Zoro # G304078931


product price: $5.39
/ea
Sold in multiples of 4 for $21.56

Key Features

Finish
Full Polish Chrome
Number of Pieces
1
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43580
Zoro #
G304078931
UPC #
885911587150
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 20mm 6 Point Shallow
Finish
Full Polish Chrome
Includes
3/8-in. Drive 20mm 6 Point Shallow Socket {{1}}
Number of Pieces
1
Measurement Type
Metric

Description

Sockets, 3/8 In. Drive 20mm 6 Point Shallow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.