Zoro Homepage

Sockets, 3/8" Drive 3/8" 6 Point SAE Dee

  • Mfr # CMMT43333

  • Zoro # G304105088


product price: $6.39
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Includes
3/8-in. Drive 3/8-in. 6 Point SAE Shallow Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43333
Zoro #
G304105088
UPC #
885911586801
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 3/8" 6 Point SAE Dee
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Includes
3/8-in. Drive 3/8-in. 6 Point SAE Shallow Socket {{1}}
Measurement Type
SAE
Number of Pieces
1

Description

Sockets, 3/8 In. Drive 3/8 In. 6 Point SAE Dee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.