Zoro Homepage

Sockets, 3/8" Drive 3/8" Flathead Screwd

  • Mfr # CMMT42653

  • Zoro # G804180660


product price: $8.39
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Measurement Type
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42653
Zoro #
G804180660
UPC #
885911588348
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 3/8" Flathead Screwd
Finish
Full Polish Chrome
SAE or Metric
SAE
Measurement Type
SAE
Includes
3/8-in. Drive Flathead 3/8-in. Screwdriver Bit Socket {{1}}
Number of Pieces
1

Description

Sockets, 3/8 In. Drive 3/8 In. Flathead Screwd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.