Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 3/8" Drive 5/16" 6 Point SAE De

  • Mfr # CMMT23145

  • Zoro # G604078846


product price: $8.29
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT23145
Zoro #
G604078846
UPC #
885911587136
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 5/16" 6 Point SAE De
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Includes
3/8-in. Drive - 5/16-in. 6 Point SAE Deep Socket {{1}}
Measurement Type
SAE

Description

Sockets, 3/8 In. Drive 5/16 In. 6 Point SAE De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.