Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 3/8" Drive 5/32" Hex Bit Socket, SAE 3/8" Drive

  • Mfr # CMMT46669

  • Zoro # G104180650


product price: $5.69
/ea
Sold in multiples of 4 for $22.76

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
Measurement Type
SAE
Includes
3/8-in. Drive 5/32-in. Hex Bit Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT46669
Zoro #
G104180650
UPC #
885911587457
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 5/32" Hex Bit Socket
Finish
Full Polish Chrome
Measurement Type
SAE
Includes
3/8-in. Drive 5/32-in. Hex Bit Socket {{1}}

Description

Sockets, 3/8 In. Drive 5/32 In. Hex Bit Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.