Zoro Homepage

Sockets, 3/8" Drive 6mm 6 Point Deep Soc

  • Mfr # CMMT99141

  • Zoro # G104078896


product price: $5.35
/ea
Sold in multiples of 4 for $21.40

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT99141
Zoro #
G104078896
UPC #
885911587266
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 6mm 6 Point Deep Soc
Finish
Full Polish Chrome
Measurement Type
Metric
Includes
3/8-in. Drive 6mm 6 Point Deep Socket {{1}}
Number of Pieces
1

Description

Sockets, 3/8 In. Drive 6mm 6 Point Deep Soc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.