Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets, 3/8" Drive Phillips #3 Screwdri

  • Mfr # CMMT44372

  • Zoro # G004180668


product price: $8.15
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
Measurement Type
Phillips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT44372
Zoro #
G004180668
UPC #
885911588393
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive Phillips #3 Screwdri
Finish
Full Polish Chrome
Includes
3/8-in. Drive Phillips #3 Screwdriver Bit Socket {{1}}
Measurement Type
Phillips
Number of Pieces
1

Description

Sockets, 3/8 In. Drive Phillips #3 Screwdri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.