Zoro Homepage

Sockets, 6mm 72 Tooth 12 Point Metric Ra

  • Mfr # CMMT39240

  • Zoro # G904180690


product price: $14.85
/ea

Key Features

Size
6 mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT39240
Zoro #
G904180690
UPC #
885911585552
Country of Origin
Taiwan, Province of China

Dimensions

Size
6 mm

Details

Item
Sockets, 6mm 72 Tooth 12 Point Metric Ra
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
12
Includes
6mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
Measurement Type
Metric
Number of Pieces
1

Description

Sockets, 6mm 72 Tooth 12 Point Metric Ra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.