SOCKETS AND SETS

  • Mfr # CMMT12134
  • Zoro # G123524473
product price: 
$
199.00
/ea
Sold in multiples of 2 for $398.00
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/2 in, 1/4 in, 3/8 in
Number of Pieces
189
Finish
Full Polish Chrome
Socket Shape
12-Point, 6-Point
Deep Socket Sizes
4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT12134
Zoro #
G123524473
UPC #
0885911929509
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in, 1/4 in, 3/8 in
Deep Socket Sizes
4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in
Deep Socket Style/Size
(10) 6-Point Metric: 10 mm, (10) 6-Point SAE: 1/4 in, (11) 6-Point Metric: 4 mm, (8) 6-Point SAE: 3/16 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Overall Length
20 in
Wire Rope Length
20 in
Length
20 in

Details

Item
Socket Set
Number of Pieces
189
Finish
Full Polish Chrome
Socket Shape
12-Point, 6-Point
Includes Deep Sockets
Deep Sockets Included
Corrosion-Resistance
Corrosion-Resistant
Head Type
Standard
Includes Wrenches
Wrenches Included
Container Type
Case
Number of Geared Teeth
72
Impact Rated Status
Not Impact Rated
Includes Ratchets
Ratchets Included
Measurement Type
Metric, SAE
Material
Steel
Wrenches Included
1/2 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Combination Wrenches 1/4 in
Arc Swing - Minimum
5 Degrees
Includes Drive Tools
Drive Tools Included
Shell Material
Steel

Description

Socket Set, Standard Socket Count/Style (11) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in, Deep Socket Count/Style (10) 6-Point Metric, (10) 6-Point SAE, (11) 6-Point Metric, (8) 6-Point SAE

Ratings & reviews