
Soldering Iron, V20
Mfr # CMCE040B
Zoro # G008363548
product price: $63.49
/eaKey Features
Application
Soldering
Features
4 ft Cord, Sponge Holder
Includes
(1) CMCE040B Soldering Iron; (1) Sponge
Voltage
20V MAX*
Battery Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMCE040B
Zoro #
G008363548
UPC #
885911734776
Country of Origin
Thailand
Dimensions
Battery Size
20 V
Tip Outside Diameter
0.25 in
Tool Height
3.6 in
Tool Length
10.1 in
Details
Item
Soldering Iron
Application
Soldering
Features
4 ft Cord, Sponge Holder
Includes
(1) CMCE040B Soldering Iron; (1) Sponge
Voltage
20V MAX*
Battery Included
No
Battery Chemistry
Lithium-Ion
Product Type
Soldering Iron
Temperature Adjustment
Adjustable
Operating Temperature (Maximum)
900 Degrees F
Operating Temperature (Minimum)
400 Degrees F
Rechargeable Battery
Rechargeable
Time to Maximum Temperature
30 sec
Tip Type
Conical
Power Consumption (Maximum)
65 W
Power Consumption (Minimum)
40 W
Description
Soldering Iron, Operating Temperature (Maximum) 900 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Tip Type Conical, Tip Width Not Applicable, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Battery Chemistry Lithium-Ion, Rechargeable Battery Rechargeable, Battery Size 20 V, Includes Sponge, Battery Included No, Power Consumption (Minimum) 40 W, Application Soldering, Features 4 ft Cord, Sponge Holder, Power Consumption (Maximum) 65 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.