Zoro Homepage

Spark Plug RC14YC and RC12YX

  • Mfr # CMXGZAM250017

  • Zoro # G116119297


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

For Use With
Small Engine Spark Plugs
Height
2.6 in
Width
6.6 in
Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM250017
Zoro #
G116119297
UPC #
37049965496
Country of Origin
China

Dimensions

Height
2.6 in
Width
6.6 in
Length
0.85 in

Details

For Use With
Small Engine Spark Plugs
Item
Power Equipment Repair

Description

Brand Compatibility: Universal, Brand Name: Craftsman, Check Gap: , Number in Package: 1, Packaging Type: Carded, Phase: , Plug Number: RC14YC and RC12YX, Product Type: Spark Plug, Sub Brand: , Used with Equipment Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.