SPECIALTY
- Mfr # CMCVHF10
- Zoro # G523524226
product price:Â
$
33.65
/ea
Sold in multiples of 4 for
$134.60
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
4 7/8 in
Compatible Brand
Craftsman
Height
4 1/4 in
Filter Material
Paper
Fits Vacuum Brand
Craftsman
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCVHF10
- Zoro #
- G523524226
- UPC #
- 0885911740159
- Country of Origin
- China
Dimensions
- Length
- 4 7/8 in
- Height
- 4 1/4 in
- Width/Diameter
- 3 1/2 in
Details
- Item
- Vacuum Replacement Filter
- Compatible Brand
- Craftsman
- Filter Material
- Paper
- Fits Vacuum Brand
- Craftsman
- Compatible Series
- V20*
- Compatible Grainger Part Number
- 879CJ3
- Product Type
- Vacuum Filter
- Fits Vacuum Models
- CMCVH001
- Vacuum Filtration Type
- Standard
- Filter Pickup Type
- Dry
Description
For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Craftsman, Fits Vacuum Models CMCVH001, Filter Pickup Type Dry, Filter Material Paper, Filter Reusability Reusable, Height 4 1/4 in, Length 4 7/8 in, Width/Diameter 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.