SPECIALTY FASTENING

  • Mfr # CMCF610B
  • Zoro # G423523435
product price: 
$
132.99
/ea
Sold in multiples of 4 for $531.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
Screwdriver
Voltage
20 V
Number of Batteries Included
0
Clutch Style
1/4 in Hex Quick Change
Speed - Maximum
1,080 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCF610B
Zoro #
G423523435
UPC #
0885911963701
Country of Origin
China

Dimensions

Overall Height
5 1/2 in
Chuck Size
1/4 in
Overall Width
3 1/8 in
Overall Length
8 13/16 in
Wire Rope Length
8 13/16 in
Length
8 13/16 in
Fits Chest Size
Conveniently Access Bits when Making Bit Changes with the Onboard Holders, Drive upto 560 Fasteners Per Charge with the High-efficiency Motor, Execute Precision Fastening Using 15 Clutch Settings

Details

Item
Cordless Screwdriver
Product Type
Screwdriver
Voltage
20 V
Number of Batteries Included
0
Clutch Style
1/4 in Hex Quick Change
Speed - Maximum
1,080 RPM
Chuck Shape
Hex
Speed Control
Variable
Torque - Maximum
315 in-lb
No Load Speed
1,080 RPM
Tool Weight
1.6 lb
Includes Trigger Lock
Trigger Lock Included
Features
Conveniently Access Bits when Making Bit Changes with the Onboard Holders, Drive upto 560 Fasteners Per Charge with the High-efficiency Motor, Execute Precision Fastening Using 15 Clutch Settings
Includes Battery
Tool Only
Motor Type
Brushless
Power Source
Cordless
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Screwdriver, Chuck Size 1/4 in, Voltage 20 V, Clutch Style 1/4 in Hex Quick Change, Battery Capacity Not Applicable, Features Conveniently Access Bits when Making Bit Changes with the Onboard Holders, Drive upto 560 Fasteners Per Charge with the High-efficiency Motor, Execute Precision Fastening Using 15 Clutch Settings, Tool Weight 1.6 lb

Ratings & reviews